Shop All Pillows
Saro Lifestyle
SARO 4438.I18SC 18 in. Square Flowers Applique Design Throw Pillow Cover Ivory
Mfr # 4438.I18SC
Zoro # G603744636
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4438.I18SC
- Zoro # G603744636
- UPC # 789323374288
- Country of Origin China
- Category Pillows
Description
Flowers Applique Design Throw Pillow Cover
Stylish and refined, the Flowers Applique Throw Pillow also brings a genuine, homey feel with its design. Featuring tall flowers, with stems and leaves, the design is nature-inspired, while keeping a refined look. The light colors and textures make it easy to pair.
Care Instructions:- Dry Clean Only
- Design: Flowers Applique
- Size: 18"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- FLASH FURNITURE Navy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-NY-VY-GG)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- CAROLINES TREASURES Carolines Treasures VHA3017PW1818 Christmas Snowman Let it Snow Fabric Decorative Pillow (VHA3017PW1818)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- Saro Lifestyle Pillows