Shop All Pillows
Saro Lifestyle
SARO 4437.I1218BC 12 x 18 in. Oblong Pom Pom Applique Throw Pillow Cover Ivory
Mfr # 4437.I1218BC
Zoro # G203744647
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4437.I1218BC
- Zoro # G203744647
- UPC # 789323374257
- Country of Origin China
- Category Pillows
Description
Pom Pom Applique Throw Pillow Cover
A unique combination of refined touches and whimsical notes, the Pom Pom Applique Throw Pillow is a wonderful addition to your decor. It highlights any area and stands beautifully on its own. Made with 100% cotton, it delivers great softness and durability.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- Saro Lifestyle Pillows