Shop All Pillows
Saro Lifestyle
SARO 4435.I1218BD 12 x 18 in. Oblong Cord & Pom Pom Applique Down Filled Throw Pillow Ivory
Mfr # 4435.I1218BD
Zoro # G003871772
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4435.I1218BD
- Zoro # G003871772
- UPC # 789323374240
- Country of Origin China
- Category Pillows
Description
Cord & Pom Pom Applique Down Filled Throw Pillow
Fill in any room corner and any space with this delightful Cord and Pom Pom Applique Throw Pillow. with a busy design and rich textures, it certainly accents any area. Made with 100% cotton, it brings great comfort and softness.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- Saro Lifestyle Pillows