Shop All Pillows
Saro Lifestyle
SARO 4435.I1218BC 12 x 18 in. Oblong Cord & Pom Pom Applique Throw Pillow Cover Ivory
Mfr # 4435.I1218BC
Zoro # G503744804
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4435.I1218BC
- Zoro # G503744804
- UPC # 789323374226
- Country of Origin China
- Category Pillows
Description
Cord & Pom Pom Applique Throw Pillow Cover
Fill in any room corner and any space with this delightful Cord and Pom Pom Applique Throw Pillow. with a busy design and rich textures, it certainly accents any area. Made with 100% cotton, it brings great comfort and softness.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- Saro Lifestyle Pillows