Shop All Pillows
Saro Lifestyle
SARO 4433.I1218BP 12 x 18 in. Oblong Poly Filled Cotton Throw Pillow with Fringe Lace Applique Ivory
Mfr # 4433.I1218BP
Zoro # G803871873
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4433.I1218BP
- Zoro # G803871873
- UPC # 789323374172
- Country of Origin China
- Category Pillows
Description
Poly Filled Cotton Throw Pillow with Fringe Lace Applique
The Fringe Lace Applique Design Throw Pillow is a perfect statement piece for elegant living rooms or foyers. It also adds a refined, gentle touch to a bedroom decor. Made with 100% cotton, it delivers great comfort wherever you place it.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- Saro Lifestyle Pillows