Shop All Pillows
Saro Lifestyle
SARO 4433.I1218BD 12 x 18 in. Oblong Down Filled Cotton Throw Pillow with Fringe Lace Applique Ivory
Mfr # 4433.I1218BD
Zoro # G303871823
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4433.I1218BD
- Zoro # G303871823
- UPC # 789323374189
- Country of Origin China
- Category Pillows
Description
Down Filled Cotton Throw Pillow with Fringe Lace Applique
The Fringe Lace Applique Design Throw Pillow is a perfect statement piece for elegant living rooms or foyers. It also adds a refined, gentle touch to a bedroom decor. Made with 100% cotton, it delivers great comfort wherever you place it.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (MI2554030)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- Saro Lifestyle Pillows