Shop All Pillows
Saro Lifestyle
SARO 4433.I1218BC 12 x 18 in. Oblong Cotton Pillow Cover with Fringe Lace Applique Ivory
Mfr # 4433.I1218BC
Zoro # G403744690
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4433.I1218BC
- Zoro # G403744690
- UPC # 789323374165
- Country of Origin China
- Category Pillows
Description
Cotton Pillow Cover with Fringe Lace Applique
The Fringe Lace Applique Design Throw Pillow is a perfect statement piece for elegant living rooms or foyers. It also adds a refined, gentle touch to a bedroom decor. Made with 100% cotton, it delivers great comfort wherever you place it.
Care Instructions:- Dry Clean Only
- Color: Ivory
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- Saro Lifestyle Pillows