Shop All Pillows
Saro Lifestyle
SARO 4432.I1218BD 12 x 18 in. Oblong Large Flower Applique Design Down Filled Throw Pillow Ivory
Mfr # 4432.I1218BD
Zoro # G403871792
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4432.I1218BD
- Zoro # G403871792
- UPC # 789323374158
- Country of Origin China
- Category Pillows
Description
Large Flower Applique Design Down Filled Throw Pillow
Distinctive and elegant, the Large Flower Applique Throw Pillow instantly transforms your space. It works amazingly well on your sofa, as well as on your bed or reading nook. It brings softness and fragility to your decor.
Care Instructions:- Dry Clean Only
- Design: Flower Applique
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- BOSS High Back LeatherPlus Chair (B7301)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- Saro Lifestyle Pillows