Shop All Pillows
Saro Lifestyle
SARO 4432.I1218BC 12 x 18 in. Oblong Large Flower Applique Design Throw Pillow Cover Ivory
Mfr # 4432.I1218BC
Zoro # G103744716
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4432.I1218BC
- Zoro # G103744716
- UPC # 789323374134
- Country of Origin China
- Category Pillows
Description
Large Flower Applique Design Throw Pillow Cover
Distinctive and elegant, the Large Flower Applique Throw Pillow instantly transforms your space. It works amazingly well on your sofa, as well as on your bed or reading nook. It brings softness and fragility to your decor.
Care Instructions:- Dry Clean Only
- Design: Flower Applique
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- Saro Lifestyle Pillows