Shop All Pillows
Saro Lifestyle
SARO 4430.I1218BP 12 x 18 in. Oblong Poly Filled Throw Pillow with Ivory Tufted & Applique Design
Mfr # 4430.I1218BP
Zoro # G503871647
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4430.I1218BP
- Zoro # G503871647
- UPC # 789323374080
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Tufted & Applique Design
The Tufted and Applique Throw Pillow immediately stands out and catches the eye. It features a distinguished design that adds texture and dimension to your decor. It works great on its own, but also pairs easily due to its light tones and colors.
Care Instructions:- Dry Clean Only
- Design: Ivory Tufted & Applique
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG POCKET ROD ADJUST 48-86"" (KN507AP)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- Saro Lifestyle Pillows