Shop All Placemats
Saro Lifestyle
SARO 4427.GY1420B 14 x 20 in. Kaitlyn Rectangular Embroidered Border Linen Placement - Grey Set of 4
Mfr # 4427.GY1420B
Zoro # G003879891
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4427.GY1420B
- Zoro # G003879891
- UPC # 789323291493
- Country of Origin China
- Category Placemats
Description
Dress your table in contemporary style with Saro Lifestyles Kaitlyn Collection embroidered design placemat in enduring grey.
Features- Embroidered border linen placement
- Set of 4
- Collection: Kaitlyn
- Color: Grey
- Style: Contemporary
- Material: 100% Linen
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch (G7220)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 120 Can Capacity (BR-128WS)
- A E S INDUSTRIES RAM HALF COUPLING 4-TON & 10-TON (AD80416)
- JADE RANGE Dial - Off/200-550F (3075200000)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- Saro Lifestyle Placemats