Shop All Placemats
Saro Lifestyle
SARO 4418.MO1420B 14 x 20 in. Rectangular Moss Plaid Design Wool Blend Placemats - Moss Set of 4
Mfr # 4418.MO1420B
Zoro # G403879767
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4418.MO1420B
- Zoro # G403879767
- UPC # 789323343024
- Country of Origin China
- Category Placemats
Description
When you sit down for a meal, you sit down by yourself or with others to enjoy it, and sometimes you have dinner conversation. With these plaid placemats, an important discussion will definitely be had. Made from a wool-poly blend, you cant help but admire these oblong-shaped dining table placemats and how nice and regal-looking they are. They surely change the landscape of any table, but in a good way.
Features- Moss plaid design wool blend placemats
- Set of 4
- Dry clean only
- Color: Moss
- Design: Moss Plaid
- Material: 50% Wool & 50% Polyester
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROFOAM Envirofoam Tray 5 Comp Cmp, PK500 (FT5-500-CMP)
- GRANDMAS 2.50 oz. Oatmeal Raisin Big Cookie, PK60 (45093)
- PREMIUM LEVELLA 1.6 Qt Electric Tea Kettle (PTK5156)
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- Saro Lifestyle Placemats