Shop All Dinner Napkins
Saro Lifestyle
SARO 4387.BK20S 20 in. Square Cotton Stripe Border Design Table Napkins - Black Set of 4
Mfr # 4387.BK20S
Zoro # G503931396
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4387.BK20S
- Zoro # G503931396
- UPC # 789323339270
- Country of Origin China
- Category Dinner Napkins
Description
Have you ever seen napkins look so breathtaking that is what you get with these elegant beauties. These dinner napkins are a real class act. They represent fine dining without the high gives. Made from 100% cotton, these square-shaped, striped border fabric napkins are so demure looking and really add character to your table.
Features- 20 in. Square Cotton Stripe Border Design Table Napkins
- Set of 4
- Cold Machine Wash
- Color: Black
- Size: 20 in.
- Material: 100% Cotton
- Design: Stripe
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Ziploc gal. Freezer Bag, PK168 (00389)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- GARLAND Dial 2-3/8 D, Off-Low-250-500 (1086703)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- CAROLINES TREASURES Red Border Collie Embroidered Napkins, Set of 4 (BB3422NPKE)
- CAROLINES TREASURES Shar Pei Merry Embroidered Napkins, Set of 4 (BB3452NPKE)
- CAROLINES TREASURES Shih Tzu Embroidered Napkins, Set of 4 (BB3446NPKE)
- CAROLINES TREASURES English Pointer Embroidered Napkins, Set of 4 (BB3395NPKE)
- CAROLINES TREASURES Carolines Treasures BB3408NPKE Black Labrador Retriever Embroidered Napkins; Set of 4 (BB3408NPKE)
- CAROLINES TREASURES Lhasa Apso Embroidered Napkins, Set of 4 (EMBT2641NPKE)
- CAROLINES TREASURES Pekingese Embroidered Napkins, Set of 4 (BB3438NPKE)
- Saro Lifestyle Dinner Napkins