Shop All Pillows
Saro Lifestyle
SARO 436.M18S 18 in. Square Embroidered Throw Pillow with Triangle Design & Down Filling - Multi Color
Mfr # 436.M18S
Zoro # G203745330
product price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 436.M18S
- Zoro # G203745330
- UPC # 789323345981
- Country of Origin China
- Category Pillows
Description
Complete your living room decor with the Triangle Embroidered Throw Pillow and bring its unique illustration amongst vibrant solids or natural, earthy tones. This stylish, urban throw pillow will instantly change the aesthetics of your room, making your sofa or armchairs pop. Coordinate with similar colors in simpler patterns.
Care Instruction- Hand wash
- Color: Multi Color
- Design: Triangle
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- Saro Lifestyle Pillows