Shop All Pillows
Saro Lifestyle
SARO 435.M18S 18 in. Square Down Filled Tasseled Throw Pillow with Llama Design - Multi Color
Mfr # 435.M18S
Zoro # G003871925
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 435.M18S
- Zoro # G003871925
- UPC # 789323345974
- Country of Origin China
- Category Pillows
Description
Fill your home with fun, whimsical pattern and prints that bring a smile on anyones face. The idyllic holiday scenery in this stylish Llama Tasseled Throw Pillow helps you do just that. It also pairs well with a wide range of solid accent pillows or throws.
Care Instruction- Handwash
- Color: Multi Color
- Design: Llama
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- Saro Lifestyle Pillows