Shop All Tablecloths & Runners
Saro Lifestyle
SARO 426.N60S 60 in. Square Printed Wood Design Tablecloth Natural
Mfr # 426.N60S
Zoro # G703886151
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 426.N60S
- Zoro # G703886151
- UPC # 789323327000
- Country of Origin China
- Category Tablecloths & Runners
Description
Give your dining table texture and warmth with this Wood Print Tablecloth. The natural tones and wood print bring rustic charm to your dining table. Pairs perfectly with solid color dinnerware and matching table napkins.
Care Instructions:- Delicate machine wash cold separately
- Line dry
- Do not bleach
- Color: Natural
- Material: 58% Cotton 42% Polyester
- Shape: Square
- Size: 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.3-Wire Oven Ra (R628106)
- SAVERNE Saverne Kraut Shelf Stable 32 oz. Poly, PK12 (280177)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- Saro Lifestyle Tablecloths & Runners