Shop All Tablecloths & Runners
Saro Lifestyle
SARO 426.N1672B 16 x 72 in. Rectangle Table Runner with Printed Wood Design Natural
Mfr # 426.N1672B
Zoro # G103886232
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 426.N1672B
- Zoro # G103886232
- UPC # 789323326997
- Country of Origin China
- Category Tablecloths & Runners
Description
The casual and natural style of this Wood Print Table Runner brings rustic charm to any table. Easy to coordinate, this table runner can help set a wide range of table styles. Looks great paired with silver accents and woodsy greenery accents.
Care Instructions:- Machine washable
- Color: Natural
- Material: 100% Cotton
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOODSAVER FoodSaver FSFRBZ0216-P00 Quart Bag FoodSaver - 18 Count (198049)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- FELLOWES Carbon Replacemt Filters, f/AeraMax 290, PK 4 (FEL9324201)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- Saro Lifestyle Tablecloths & Runners