Shop All Placemats
Saro Lifestyle
SARO 426.N1420B 14 x 20 in. Rectangle Wood Print Placemats Natural - Set of 4
Mfr # 426.N1420B
Zoro # G203879745
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 426.N1420B
- Zoro # G203879745
- UPC # 789323326973
- Country of Origin China
- Category Placemats
Description
Designed for everyday living, this set of Printed Wood Placemats can be easily dressed up or pared down depending on the occasion. It can help set a rustic decor, as well as a modern, industrial table setting. Highly durable, it will become your go to pie
Features- Wood Print Placemats
- Set of 4
- Machine washable
- Color: Natural
- Material: 100% Cotton
- Shape: Rectangle
- Design: Wood Grain
- Size: 14 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSI DESIGNS TOMBSTONE: FLUOR LIGHT END T5 (505)
- TURBOCHEF Interlock Switch (102012)
- MAYPO Cereal Oatmeal Quick, PK8 (43103)
- BLODGETT Motor100-115/200-230V, 1/3Hp For - Part# 90005 (90005)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- Saro Lifestyle Placemats