Shop All Pillows
Saro Lifestyle
SARO 4250.SE17S 17 in. Rue Serret Square Embroidered Motif Down Filled Throw Pillow - Sea Green
Mfr # 4250.SE17S
Zoro # G403872096
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4250.SE17S
- Zoro # G403872096
- UPC # 789323278333
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary elegance with Saro Lifestyles luxurious Rue Serret Collection embroidered design pillow in vibrant sea green on natural fabric.
Care Instruction- Dry clean only
- Collection: Rue Serret
- Color: Sea Green
- Style: Contemporary
- Material: 100% Cotton
- Shape: Square
- Size: 17"
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Foot (117579)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- Saro Lifestyle Pillows