Shop All Pillows
Saro Lifestyle
SARO 4250.NB17S 17 in. Rue Serret Square Embroidered Motif Down Filled Throw Pillow - Navy Blue
Mfr # 4250.NB17S
Zoro # G903872060
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4250.NB17S
- Zoro # G903872060
- UPC # 789323278340
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary elegance with Saro Lifestyles luxurious Rue Serret Collection embroidered design pillow in classic navy blue on natural fabric.
Care Instruction- Dry clean only
- Collection: Rue Serret
- Color: Navy Blue
- Style: Contemporary
- Material: 100% Cotton
- Shape: Square
- Size: 17"
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- Saro Lifestyle Pillows