Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4218.BK1672B 16 x 72 in. Rectangular Black Tweed Table Runner with Wool & Poly Blend - Black
Mfr # 4218.BK1672B
Zoro # G903886098
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4218.BK1672B
- Zoro # G903886098
- UPC # 789323342935
- Country of Origin China
- Category Tablecloths & Runners
Description
Oftentimes, when you see a man in a suit he looks distinguished and debonair. Want the same for your table You can with this upscale-looking table runner. Made from a wool-poly blend, this oblong-shaped tweed fabric table runner is quite prominent and dignified looking. The dark, rich color ups the ante to an already dashing item.
Care Instruction- Dry clean only
- Color: Black
- Material: 50% Wool & 50% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Drain Tray (4013423)
- RED VINES Red Vines Original Red Twists Jar 3.5lbs, PK4 (50106)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- BLODGETT Door Catch For - Part# Bl17946 (BL17946)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- Saro Lifestyle Tablecloths & Runners