Shop All Pillows
Saro Lifestyle
SARO 4173.M1424BC 14 x 24 in. Oblong Multicolor Santa Truck & Trailer Pillow Cover
Mfr # 4173.M1424BC
Zoro # G403745697
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4173.M1424BC
- Zoro # G403745697
- UPC # 789323385727
- Country of Origin China
- Category Pillows
Description
This holiday season, bring a touch of whimsy to your home decor with this charming Santa Truck and Trailer Throw Pillow. It features traditional vibrant colors to instantly brighten up your space. It's very easy to coordinate with any existing holiday decor.
Features- High quality material for durability
- Attractive designs and styles
- Cold hand wash
- Color: Multicolor
- Material: 100% Polyester
- Shape: Oblong
- Design: Santa Truck & Trailer
- Size: 14 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- Saro Lifestyle Pillows