Shop All Pillows
Saro Lifestyle
SARO 4126.N1420B 14 x 20 in. Rectangle Poly Blend Christmas Accent Pillow with Embroidered Design & Down Filling - Natural
Mfr # 4126.N1420B
Zoro # G803871897
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4126.N1420B
- Zoro # G803871897
- UPC # 789323340481
- Country of Origin China
- Category Pillows
Description
It is not too often where you see a throw pillow look so exquisite, but this one tops the cake. This beautifully detailed christmas pillow is full of gentility. Made from a poly-linen blend, this oblong-shaped, down-filled accent pillow features three embroidered christmas trees and decorated and sprinkled beaded accents along the front. Cannot forget the shining stars atop each tree.
Care Instrustions- Cold Hand Wash
- Do Not Bleach
- Cool Iron
- Collection: Di Natale
- Color: Natural
- Size: 14 x 20 in.
- Material: 80% Polyester - 20% Linen
- Design: Embroidered
- Shape: Rectangle
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- JENSENDISTRIBUTIONSERVICES Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (MI2554030)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- Saro Lifestyle Pillows