Shop All Pillows
Saro Lifestyle
SARO 4120.M16S 16 in. Square Down Filled Poly Blend Christmas Pillow with Vintage Red Truck - Multi Color
Mfr # 4120.M16S
Zoro # G403871860
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4120.M16S
- Zoro # G403871860
- UPC # 789323340290
- Country of Origin China
- Category Pillows
Description
You will keep on trucking with this adorable christmas pillow. Made from a poly-cotton blend, this square-shaped, down-filled, vintage red truck accent pillow is cute as all get out. Aside from the truck, itfeatures the words, merry christmas written across the front, along with a christmas tree in the back of the truck itelf, and a few scattered snowflakes. In addition, itincludes matching red trim along the outside, which makes this pillow worth having.
Care Instrustions- Cool Hand Wash
- Color: Multi Color
- Size: 16 in.
- Material: 80% Polyester - 20% Cotton
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- Saro Lifestyle Pillows