Shop All Pillows
Saro Lifestyle
SARO 4051.N18S 18 in. Square Deer Head Poly Accent Pillow with Down Filling - Natural
Mfr # 4051.N18S
Zoro # G003744939
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4051.N18S
- Zoro # G003744939
- UPC # 789323342560
- Country of Origin China
- Category Pillows
Description
Talk about creative and avant-garde. This ingenious-designed accent pillow really is jaw dropping. Made from 100% polyester, this down-filled, square-shaped decorative pillow puts every throw pillow to shame. It features a deer drawing that transforms into two, accentuated, external ears to match, in the upper right handecorner.
Care Instruction- Cool machine wash
- Color: Natural
- Material: 100% Polyester
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures BB2418PW1216 Merry Christmas Carolers Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2418PW1216)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- Saro Lifestyle Pillows