Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4013.G1672B 16 x 72 in. Oblong Floral Design Table Runner Green
Mfr # 4013.G1672B
Zoro # G703886045
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4013.G1672B
- Zoro # G703886045
- UPC # 789323371492
- Country of Origin China
- Category Tablecloths & Runners
Description
Floral Design Table Runner
This stylish Floral Design Table Runner is a great background for natural, casual tables. It brings nature's touch to your decor, together with a delicate, floral note. Pair with solid color placemats and napkins.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Cool Iron
- Design: Floral
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG M Denim Chef Coat (2938DBLM)
- GATORADE Fruit Punch Beverage 20 fl. oz. (85522)
- T&S BRASS Drain - Rotary (B-3940)
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- Saro Lifestyle Tablecloths & Runners