Shop All Pillows
Saro Lifestyle
SARO 4006.N18S 18 in. Square Eucalyptus Print Throw Pillow - Natural
Mfr # 4006.N18S
Zoro # G903728275
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4006.N18S
- Zoro # G903728275
- UPC # 789323345851
- Country of Origin China
- Category Pillows
Description
Wonderfully decorative and extra comfortable as well, the Eucalyptus Design Throw Pillow will definitely upgrade your home decor. Featuring natural, soft tones, it is easy to pair with other throw pillows or coordinate with existing decor. Its ideal for an organic style living room decor.
Care Instruction- Cold wash
- Color: Natural
- Material: 100% Polyester
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- Saro Lifestyle Pillows