Shop All Pillows
Saro Lifestyle
SARO 4001.BL22SC 22 in. Square Chindi Pillow Cover with Blue Striped Design
Mfr # 4001.BL22SC
Zoro # G303744875
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4001.BL22SC
- Zoro # G303744875
- UPC # 789323373120
- Country of Origin China
- Category Pillows
Description
Chindi Pillow Cover with Striped Design
Add color, light and fun to your decor with this stylish Striped Chindi Throw Pillow. It works great on its own, but also pairs easily with other accent pillows in solid colors. It's ideal for living room decor in need of a freshen up.
Care Instructions:- Spot Clean
- Design: Blue Striped
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- Saro Lifestyle Pillows