Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4001.BL1672B 16 x 72 in. Oblong Chindi Table Runner with Blue Striped Design
Mfr # 4001.BL1672B
Zoro # G503886238
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4001.BL1672B
- Zoro # G503886238
- UPC # 789323372901
- Country of Origin China
- Category Tablecloths & Runners
Description
Chindi Table Runner with Striped Design
The ideal backdrop for your table decor, this charming Striped Chindi Table Runner helps you set a natural, yet stylish table. You can easily dress it up a little or pare it down depending on the occasion. Pair with matching placemats for a complete look.
Care Instructions:- Spot Clean
- Design: Blue Striped
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY DOOR CLOSER, HYDRAULIC for Bally - Part# 16768 (16768)
- GRINDMASTER CECILWARE Thermal Cutout, Manual Reset (A536-023)
- SLOAN Optima Plus Sensor (ETF-749-A)
- GLASTENDER Fan Motor (GT-035107)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- Saro Lifestyle Tablecloths & Runners