Shop All Pillows
Saro Lifestyle
SARO 4001.BL1423BP 14 x 23 in. Oblong Poly-Filled Chindi Throw Pillow with Blue Striped Design
Mfr # 4001.BL1423BP
Zoro # G903872091
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4001.BL1423BP
- Zoro # G903872091
- UPC # 789323373168
- Country of Origin China
- Category Pillows
Description
Poly-Filled Chindi Throw Pillow with Striped Design
Add color, light and fun to your decor with this stylish Striped Chindi Throw Pillow. It works great on its own, but also pairs easily with other accent pillows in solid colors. It's ideal for living room decor in need of a freshen up.
Care Instructions:- Spot Clean
- Design: Blue Striped
- Size: 14" x 23"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The Web Chair (B580)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- MCKESSON Reusable Bed Pillow (41-1925-BXF)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- Saro Lifestyle Pillows