Shop All Pillows
Saro Lifestyle
SARO 4001.BL1423BD 14 x 23 in. Oblong Down-Filled Chindi Throw Pillow with Blue Striped Design
Mfr # 4001.BL1423BD
Zoro # G203872029
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4001.BL1423BD
- Zoro # G203872029
- UPC # 789323373175
- Country of Origin China
- Category Pillows
Description
Down-Filled Chindi Throw Pillow with Striped Design
Add color, light and fun to your decor with this stylish Striped Chindi Throw Pillow. It works great on its own, but also pairs easily with other accent pillows in solid colors. It's ideal for living room decor in need of a freshen up.
Care Instructions:- Spot Clean
- Design: Blue Striped
- Size: 14" x 23"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- Saro Lifestyle Pillows