Shop All Pillows
Saro Lifestyle
SARO 377.P20SP 20 in. Mabel Collection Tassel Throw Pillow with Poly Filling Pink
Mfr # 377.P20SP
Zoro # G903727766
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 377.P20SP
- Zoro # G903727766
- UPC # 789323400178
- Country of Origin China
- Category Pillows
Description
Add a playful touch to your sofa, armchairs or outdoor seating area with this charming Tassel Design Throw Pillow. It's highly versatile and easy to pair, featuring a solid color design with matching tassels on the trim. Fun and bright, this pillow is a great way to update your decor.
Features- 100% Cotton cover with down filled insert
- Pillow has a zipper closure
- Design is not reversible, pillow has a solid back.
- Cold hand wash, do not bleach, lay flat to dry, medium iron reverse side
- Color: Pink
- Size: 20 in.
- Material: 100% Cotton
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- HOMELEGANCE Savion Side Chair (5494S)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- Saro Lifestyle Pillows