Shop All Pillows
Saro Lifestyle
SARO 377.P20SC 20 in. Mabel Collection Tassel Throw Pillow Cover Pink
Mfr # 377.P20SC
Zoro # G403728331
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 377.P20SC
- Zoro # G403728331
- UPC # 789323400154
- Country of Origin China
- Category Pillows
Description
Add a playful touch to your sofa, armchairs or outdoor seating area with this charming Tassel Design Throw Pillow Cover. It's highly versatile and easy to pair, featuring a solid color design with matching tassels on the trim. Fun and bright, this pillow cover is a great way to update your decor.
Features- 100% Cotton cover with down filled insert
- Pillow has a zipper closure
- Design is not reversible, pillow has a solid back.
- Cold hand wash, do not bleach, lay flat to dry, medium iron reverse side
- Color: Pink
- Size: 20 in.
- Material: 100% Cotton
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- CAROLINES TREASURES Carolines Treasures BB2962PW1216 Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2962PW1216)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- Saro Lifestyle Pillows