Shop All Pillows
Saro Lifestyle
SARO 3639.R18S 100 Percent Cotton Buffalo Big Snowflake Plaid Pillow with Down Filling Red
Mfr # 3639.R18S
Zoro # G703872086
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3639.R18S
- Zoro # G703872086
- UPC # 789323340580
- Country of Origin China
- Category Pillows
Description
Deck the halls with boughs of snowflakes. Tis the plaid season to be jolly. That's what you get with this charming, Buffalo-plaid, stellar dendrite-shaped, snowflake throw pillow. Made from 100% cotton, this down-filled, square-shaped holiday pillow provides festivity along with wintry enchantment.
Features- Buffalo Plaid Big Snowflake 100% Cotton Pillow With Down Filling
- Cold Hand Wash
- Do Not Bleach
- Hang Dry
- Cool iron
- Color: Red
- Material: 100% Cotton
- Shape: Square
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- MCKESSON Disposable Bed Pillow, Medium Loft (41-2026-M)
- INDIS HERITAGE Linen with Boucle Embroidery Rectangle Pillow Cover (C1073)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- Saro Lifestyle Pillows