Shop All Pillows
Saro Lifestyle
SARO 3638.R18S Buffalo Snowflake Plaid Down Filled Cotton Throw Pillow Red
Mfr # 3638.R18S
Zoro # G303872103
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3638.R18S
- Zoro # G303872103
- UPC # 789323340573
- Country of Origin China
- Category Pillows
Description
Deck the halls with boughs of snowflakes. Tis the plaid season to be jolly. That's what you get with this charming, Buffalo-plaid, stellar crystal-shaped, snowflake throw pillow. Made from 100% cotton, this down-filled, square-shaped holiday pillow provides festivity along with wintry enchantment.
Features- Down-Filled Buffalo Plaid Snowflake Design Cotton Pillow
- Cold Hand Wash
- Do Not Bleach
- Hang Dry
- Cool iron
- Color: Red
- Material: 100% Cotton
- Shape: Stellar Crystal-Shaped
- Design: Plaid Snowflake
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- HILLMAN 9/16" #8 Galv Cut Tack (122604)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- Saro Lifestyle Pillows