Shop All Pillows
Saro Lifestyle
SARO 360.R1423BP 14 x 23 in. Oblong Red Floral Applique Throw Pillow with Poly Filling
Mfr # 360.R1423BP
Zoro # G303871908
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 360.R1423BP
- Zoro # G303871908
- UPC # 789323389664
- Country of Origin China
- Category Pillows
Description
Add a delicate note to your decor with this exquisite Floral Applique Throw Pillow. It features a large centered design that makes a statement in any space. This pillow brings refined style and texture to your home.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash separately, gentle cycle, do not bleach, tumble dry low, medium iron
- Color: Red
- Material: 100% Cotton
- Shape: Oblong
- Design: Floral Applique
- Size: 14 x 23 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- Saro Lifestyle Pillows