Shop All Pillows
Saro Lifestyle
SARO 360.N1423BC 14 x 23 in. Oblong Natural Floral Applique Pillow Cover
Mfr # 360.N1423BC
Zoro # G103745577
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 360.N1423BC
- Zoro # G103745577
- UPC # 789323389572
- Country of Origin China
- Category Pillows
Description
Add a delicate note to your decor with this exquisite Floral Applique Throw Pillow. It features a large centered design that makes a statement in any space. This pillow brings refined style and texture to your home.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash separately, gentle cycle, do not bleach, tumble dry low, medium iron
- Color: Natural
- Material: 100% Cotton
- Shape: Oblong
- Design: Floral Applique
- Size: 14 x 23 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- LUXOR Tablet/Chromebook, (16)Unit, Charging Cart (LLTM16-B-V2)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- Saro Lifestyle Pillows