Shop All Pillows
Saro Lifestyle
SARO 360.I1423BC 14 x 23 in. Oblong Ivory Floral Applique Pillow Cover
Mfr # 360.I1423BC
Zoro # G903728312
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 360.I1423BC
- Zoro # G903728312
- UPC # 789323389565
- Country of Origin China
- Category Pillows
Description
Add a delicate note to your decor with this exquisite Floral Applique Throw Pillow. It features a large centered design that makes a statement in any space. This pillow brings refined style and texture to your home.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash separately, gentle cycle, do not bleach, tumble dry low, medium iron
- Color: Ivory
- Material: 100% Cotton
- Shape: Oblong
- Design: Floral Applique
- Size: 14 x 23 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX Farmhouse cabinet (68062)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- MCKESSON Disposable Bed Pillow, Medium Loft (41-2026-M)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- Saro Lifestyle Pillows