Shop All Tablecloths & Runners
Saro Lifestyle
SARO 359.R53R 53 in. Round Red Pom Pom Tree Skirt
Mfr # 359.R53R
Zoro # G003772178
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 359.R53R
- Zoro # G003772178
- UPC # 789323389534
- Country of Origin China
- Category Tablecloths & Runners
Description
Made with 100% cotton, this Pom Pom Christmas Tree Skirt delivers great quality and sturdiness, as well as long-lasting use. It's a great way to protect your floors, adding a whimsical touch to the decor. The solid color design makes styling with existing holiday decor easy.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Red
- Material: 100% Cotton
- Shape: Round
- Design: Pom Pom
- Size: 53 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WH BAGSHAW Ice Picks Pro Carbon Steel (21594)
- KETTLE FOODS Kettle Potato Chip Sea Salt & Vinegar 1.5 oz., PK24 (803082)
- ALLPOINTS Glide - 1/4-20 Thread 3/4" H, 1-1/8" Od (264649)
- GROEN Contactor 4P 30/40A 208/240V (13368)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- Saro Lifestyle Tablecloths & Runners