Shop All Tablecloths & Runners
Saro Lifestyle
SARO 359.N53R 53 in. Round Natural Pom Pom Tree Skirt
Mfr # 359.N53R
Zoro # G003772291
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 359.N53R
- Zoro # G003772291
- UPC # 789323389527
- Country of Origin China
- Category Tablecloths & Runners
Description
Made with 100% cotton, this Pom Pom Christmas Tree Skirt delivers great quality and sturdiness, as well as long-lasting use. It's a great way to protect your floors, adding a whimsical touch to the decor. The solid color design makes styling with existing holiday decor easy.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Natural
- Material: 100% Cotton
- Shape: Round
- Design: Pom Pom
- Size: 53 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE APPLIANCE Filter (WP85X10008)
- BLACK & DECKER White Rice Cooker (RC516)
- TURBO AIR Relay (30227M3600)
- ELECTROLUX Door Bin (240358008)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- AMERCAREROYAL Lace Doilies, Round, 8 in., White, 5000PK (LD8)
- Saro Lifestyle Tablecloths & Runners