Shop All Pillows
Saro Lifestyle
SARO 3566.ST16S 16 in. Mongolian Lamb Fur Ombre Throw Pillow Slate - Square
Mfr # 3566.ST16S
Zoro # G203727848
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3566.ST16S
- Zoro # G203727848
- UPC # 789323309297
- Country of Origin China
- Category Pillows
Description
Add a groovy element to your decor, and cozy up to the warmth of wool with this Ombre Mongolian fur throw pillow. Bring the fun of vibrant color and the interest of fluffy texture to your living space, and enjoy the feel of luxurious softness when you lean back and rest your head on this throw pillow.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Slate
- Size: 16 in.
- Shape: Square
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- Saro Lifestyle Pillows