Shop All Decorative Rugs
Saro Lifestyle
SARO 3565.RS2035B 20 x 35 in. Oblong Mongolian Lamb Throw Rug Rose
Mfr # 3565.RS2035B
Zoro # G803784364
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3565.RS2035B
- Zoro # G803784364
- UPC # 789323306609
- Country of Origin China
- Category Decorative Rugs
Description
As indulgent as it is beautiful, the Mongolian Lamb Fur Throw Rug from Saro Lifestyle is soft-to-the-touch and will luxuriously accent any area in your home.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Rose
- Size: 20 x 35 in.
- Shape: Oblong
- Material: 100% Wool
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- SAFAVIEH Sofia Round RugsLight Grey & Beige 9 x 9 ft. Round (SOF365A-9R)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- Saro Lifestyle Decorative Rugs