Shop All Pillows
Saro Lifestyle
SARO 3564.TE16S 16 in. Wool Mongolian Lamb Fur Throw Pillow - Teal
Mfr # 3564.TE16S
Zoro # G803728528
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.TE16S
- Zoro # G803728528
- UPC # 789323319883
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this square-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. Itstops you in your tracks and commands all attention.
Features- Solid on back, zipper closure on bottom
- All eyes will be on this pillow, so you must display it on your sofa, bed or chair
- Dresses up any space with design drama and touch-of-glam texture
- Spot Clean. Avoid Direct Exposure to Sunlight
- Color: Teal
- Material: 100% Wool
- Design: Mongolian Lamb Fur
- Size: 16"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- Saro Lifestyle Pillows