Shop All Pillows
Saro Lifestyle
SARO 3564.TE1220B 12 x 20 in. Wool Mongolian Lamb Fur Throw Pillow - Teal
Mfr # 3564.TE1220B
Zoro # G303727755
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.TE1220B
- Zoro # G303727755
- UPC # 789323319890
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this oblong-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. Itstops you in your tracks and commands all attention.
Features- Solid on back, zipper closure on bottom
- All eyes will be on this pillow, so you must display it on your sofa, bed or chair
- Dresses up any space with design drama and touch-of-glam texture
- Spot Clean. Avoid Direct Exposure to Sunlight
- Color: Teal
- Material: 100% Wool
- Design: Mongolian Lamb Fur
- Size: 12" x 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- Saro Lifestyle Pillows