Shop All Pillows
Saro Lifestyle
SARO 3564.R1220B 12 x 20 in. Wool Mongolian Lamb Fur Throw Pillow Red
Mfr # 3564.R1220B
Zoro # G803728443
product price: $63.05
/ea
$63.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.R1220B
- Zoro # G803728443
- UPC # 789323311795
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this oblong-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Red
- Size: 12 x 20 in.
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- DISC-O-BED Pillow, Cappucino (50308)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- Saro Lifestyle Pillows