Shop All Pillows
Saro Lifestyle
SARO 3564.OY20S 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Oyster
Mfr # 3564.OY20S
Zoro # G903728121
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.OY20S
- Zoro # G903728121
- UPC # 789323307651
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this square-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Oyster
- Size: 20 in.
- Shape: Square
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- VOLLRATH Caster (21527-1)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- Saro Lifestyle Pillows