Shop All Pillows
Saro Lifestyle
SARO 3564.OY1436B 14 x 36 in. Oblong Oyster Mongolian Lamb Fur Throw Pillow with Poly Filling
Mfr # 3564.OY1436B
Zoro # G103871238
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.OY1436B
- Zoro # G103871238
- UPC # 789323392985
- Country of Origin China
- Category Pillows
Description
You won't be able to let go of this super soft and cozy Mongolian Lamb Fur Throw Pillow. It's definitely a statement piece in any decor and works in both living rooms and bedrooms. The design features solid colors, which makes it easy to coordinate with any existing decor and accents.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean, avoid direct exposure to sunlight
- Color: Oyster
- Material: 100% Wool
- Shape: Oblong
- Design: Mongolian Lamb Fur
- Size: 14 x 36 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Task Stool, 40"H, Black (4296BL)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- Saro Lifestyle Pillows