Shop All Pillows
Saro Lifestyle
SARO 3564.GL1436B 14 x 36 in. Oblong Gold Mongolian Lamb Fur Throw Pillow with Poly Filling
Mfr # 3564.GL1436B
Zoro # G903871186
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.GL1436B
- Zoro # G903871186
- UPC # 789323392992
- Country of Origin China
- Category Pillows
Description
You won't be able to let go of this super soft and cozy Mongolian Lamb Fur Throw Pillow. It's definitely a statement piece in any decor and works in both living rooms and bedrooms. The design features solid colors, which makes it easy to coordinate with any existing decor and accents.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean, avoid direct exposure to sunlight
- Color: Gold
- Material: 100% Wool
- Shape: Oblong
- Design: Mongolian Lamb Fur
- Size: 14 x 36 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- Saro Lifestyle Pillows