Shop All Pillows
Saro Lifestyle
SARO 3564.FG16S 16 in. Square Wool Mongolian Lamb Fur Throw Pillow Fog
Mfr # 3564.FG16S
Zoro # G203728098
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.FG16S
- Zoro # G203728098
- UPC # 789323294906
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this square-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Fog
- Size: 16 in.
- Shape: Square
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- CAROLINES TREASURES Carolines Treasures BB2952PW1216 Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2952PW1216)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- Saro Lifestyle Pillows