Shop All Pillows
Saro Lifestyle
SARO 3564.FG1436B 14 x 36 in. Oblong Fog Mongolian Lamb Fur Throw Pillow with Poly Filling
Mfr # 3564.FG1436B
Zoro # G203871404
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3564.FG1436B
- Zoro # G203871404
- UPC # 789323393012
- Country of Origin China
- Category Pillows
Description
You won't be able to let go of this super soft and cozy Mongolian Lamb Fur Throw Pillow. It's definitely a statement piece in any decor and works in both living rooms and bedrooms. The design features solid colors, which makes it easy to coordinate with any existing decor and accents.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean, avoid direct exposure to sunlight
- Color: Fog
- Material: 100% Wool
- Shape: Oblong
- Design: Mongolian Lamb Fur
- Size: 14 x 36 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- Saro Lifestyle Pillows